Zoro Homepage

1.92TB EP650 SFF SSD FOR LENOVO

  • Mfr # SSDEP65IC1T9-AX

  • Zoro # G514875443


product price: $3,288.49
/ea
Free Shipping & Returns

Key Features

For Use With
IBM - Flex System x240 M5, IBM - System x3250 M6 (5458-xxx), IBM - System x3500 M5 (5464-xxx), IBM - System x3550 M5, IBM - System x3650 M5, IBM - System x3850 X6 (3837), IBM - System x3850 X6 (6241) DDR3, IBM - System x3850 X6 (6241) DDR4, Lenovo - ThinkAgile VX3530-G / VX5530 / VX7530 / VX7531 (Intel Xeon SP Gen 3), Lenovo - ThinkSystem SD530, Lenovo - ThinkSystem SN550, Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR530, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem SR655 V3, Lenovo - ThinkSystem SR850, Lenovo - ThinkSystem ST250, Lenovo - ThinkSystem ST550
Interface
SAS
Recording Capacity
1.92 TB
Device Supported
Server
Endurance (DWPD)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65IC1T9-AX
Zoro #
G514875443
UPC #
198105012520
Country of Origin
China

Details

Item
Solid State Drive
For Use With
IBM - Flex System x240 M5, IBM - System x3250 M6 (5458-xxx), IBM - System x3500 M5 (5464-xxx), IBM - System x3550 M5, IBM - System x3650 M5, IBM - System x3850 X6 (3837), IBM - System x3850 X6 (6241) DDR3, IBM - System x3850 X6 (6241) DDR4, Lenovo - ThinkAgile VX3530-G / VX5530 / VX7530 / VX7531 (Intel Xeon SP Gen 3), Lenovo - ThinkSystem SD530, Lenovo - ThinkSystem SN550, Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR530, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem SR655 V3, Lenovo - ThinkSystem SR850, Lenovo - ThinkSystem ST250, Lenovo - ThinkSystem ST550
Interface
SAS
Recording Capacity
1.92 TB
Device Supported
Server
Endurance (DWPD)
1
Mean Time Between Failures (MTBF)
228.2 Year
Drive Interface Standard
24Gb/s SAS
Maximum Sequential Read
4.10-GB/s
Compatibility
Hot Swappable
Yes
Endurance (TBW)
3504 TB
Drive Type
Internal
Random 4KB Write
95000IOPS
Storage Capacity
1.92 TB
Maximum Sequential Write
2.34-GB/s
Random 4KB Read
420000IOPS
Series
EP650
Features
Error Correction Code (ECC)
Drive Interface
SAS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 1.92TB EP650 SFF SSD FOR LENOVO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.