1.92TB EV200 LFF SSD FOR LENOVO
Mfr # SSDEV20LM1T9-AX
Zoro # G422445035
product price: $3,715.69
/ea
Free Shipping & Returns
Key Features
Mean Time Between Failures (MTBF)
228.2 Year
Storage Capacity
1.92 TB
Maximum Sequential Read
550-MB/s
Random 4KB Read
98000IOPS
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV20LM1T9-AX
Zoro #
G422445035
UPC #
198105029986
Country of Origin
China
Details
Mean Time Between Failures (MTBF)
228.2 Year
Storage Capacity
1.92 TB
Maximum Sequential Read
550-MB/s
Random 4KB Read
98000IOPS
Item
Solid State Drive
Interface
SATA
Maximum Sequential Write
420-MB/s
Random 4KB Write
30000IOPS
Product Line
Enterprise
Hot Swappable
Yes
Device Supported
Data Center
Endurance Type
Read Intensive/Mixed Use
Endurance (TBW)
3504 TB
Encryption Standard
256-bit AES
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Type
Internal
Drive Interface Standard
SATA/600
Endurance (DWPD)
1.3
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.