1.92TB EV200 SFF SSD FOR DELL
Mfr # SSDEV20DX1T9-AX
Zoro # G810872122
product price: $3,427.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SATA
Recording Capacity
1.92 TB
Hot Swappable
Yes
Drive Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV20DX1T9-AX
Zoro #
G810872122
UPC #
840177847028
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SATA
Recording Capacity
1.92 TB
Hot Swappable
Yes
Drive Interface
SATA
Endurance (TBW)
2733 TB
Device Supported
Server
Wireless LAN
No
Random 4KB Read
98000IOPS
Max. Write Transfer Rate
420 MB/s
Max. Read Transfer Rate
550 MB/s
Drive Type
Internal
Green Environmental Attribute
Environmentally Friendly
Encryption Standard
256-bit
Random 4KB Write
25000IOPS
Endurance (DWPD)
1.3
Endurance Type
Mixed Use
Maximum Write Transfer Rate
420-MB/s
Storage Capacity
1.92 TB
Maximum Read Transfer Rate
550-MB/s
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.