Zoro Homepage

1.92TB EV200 SFF SSD FOR HP

  • Mfr # SSDEV20HV1T9-AX

  • Zoro # G310872103


product price: $3,451.39
/ea
Free Shipping & Returns

Key Features

For Use With
Interface
SATA
Recording Capacity
1.92 TB
Green Environmental Attribute
Environmentally Friendly
Encryption Standard
256-bit AES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20HV1T9-AX
Zoro #
G310872103
UPC #
840177861055
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Interface
SATA
Recording Capacity
1.92 TB
Green Environmental Attribute
Environmentally Friendly
Encryption Standard
256-bit AES
Max. Write Transfer Rate
420 MB/s
Drive Type
Internal
Hot Swappable
Yes
Device Supported
Server
Endurance (DWPD)
1.3
Random 4KB Write
25000IOPS
Max. Read Transfer Rate
550 MB/s
Random 4KB Read
98000IOPS
Drive Interface
SATA
Endurance (TBW)
2733 TB
Wireless LAN
No
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
420-MB/s
Product Line
Enterprise
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
550-MB/s
Storage Capacity
1.92 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.