Zoro Homepage

1.92TB U.2 SFF SSD FOR CISCO

  • Mfr # SSDUX10M51T9-AX

  • Zoro # G414874522


product price: $2,709.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Recording Capacity
1.92 TB
Maximum Sequential Read
6.64-GB/s
Random 4KB Write
130000IOPS
Endurance (DWPD)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10M51T9-AX
Zoro #
G414874522
UPC #
198105003399
Country of Origin
China

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
1.92 TB
Maximum Sequential Read
6.64-GB/s
Random 4KB Write
130000IOPS
Endurance (DWPD)
1
Mean Time Between Failures (MTBF)
228.2 Year
Device Supported
Data Center
Endurance (TBW)
3504 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Storage Capacity
1.92 TB
Encryption Standard
256-bit AES
Maximum Sequential Write
2.64-GB/s
Random 4KB Read
850000IOPS
Hot Swappable
Yes
Series
UX10
Features
Triple-level Cell Flash
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 1.92TB U.2 SFF SSD FOR CISCO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.