1.92TB U.2 SFF SSD FOR LENOVO
Mfr # SSDUX10IC1T9-AX
Zoro # G014874496
product price: $2,709.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lenovo ThinkAgile VX3530-G Appliance, ThinkAgile VX5530 Appliance, ThinkAgile VX7530 Appliance, ThinkAgile VX7531 (Intel Xeon SP Gen 3) Certified Node
Interface
PCI Express NVMe
Recording Capacity
1.92 TB
Hot Swappable
Yes
Device Supported
Data Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDUX10IC1T9-AX
Zoro #
G014874496
UPC #
198105003016
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Lenovo ThinkAgile VX3530-G Appliance, ThinkAgile VX5530 Appliance, ThinkAgile VX7530 Appliance, ThinkAgile VX7531 (Intel Xeon SP Gen 3) Certified Node
Interface
PCI Express NVMe
Recording Capacity
1.92 TB
Hot Swappable
Yes
Device Supported
Data Center
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (DWPD)
1
Random 4KB Read
850000IOPS
Encryption Standard
256-bit AES
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Endurance (TBW)
3504 TB
Compatibility
Lenovo ThinkAgile VX3530-G Appliance ThinkAgile VX5530 Appliance ThinkAgile VX7530 Appliance ThinkAgile VX7531 (Intel Xeon SP Gen 3) Certified Node
Maximum Sequential Write
2.64-GB/s
Maximum Sequential Read
6.64-GB/s
Storage Capacity
1.92 TB
Random 4KB Write
130000IOPS
Series
UX10
Drive Interface
PCI Express NVMe
Features
V-NAND Technology
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Description
AXIOM 1.92TB U.2 SFF SSD FOR LENOVO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.