Zoro Homepage

1.92TB UX10 ENTERPRISE SFF SSD

  • Mfr # SSDUX101T9-AX

  • Zoro # G514874446


product price: $2,593.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Recording Capacity
1.92 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Mean Time Between Failures (MTBF)
228.2 Year
Encryption Standard
256-bit AES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX101T9-AX
Zoro #
G514874446
UPC #
198105011493
Country of Origin
China

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
1.92 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Mean Time Between Failures (MTBF)
228.2 Year
Encryption Standard
256-bit AES
Random 4KB Read
850000IOPS
Maximum Sequential Write
2.64-GB/s
Drive Type
Internal
Endurance (DWPD)
1
Hot Swappable
Yes
Storage Capacity
1.92 TB
Device Supported
Data Center
Random 4KB Write
130000IOPS
Endurance (TBW)
3504 TB
Maximum Sequential Read
6.64-GB/s
Series
UX10
Features
V-NAND Technology
Drive Interface
PCI Express NVMe
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 1.92TB UX10 ENTERPRISE SFF SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.