Shop AXIOM
See all product information
Create Account
1Ft Cat5E 350Mhz Patch Cable Molded Boot (Green)
- Mfr # C5EMB-N1-AX
- Zoro # G0561061
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
1 ft
Jacket Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5EMB-N1-AX
- Zoro #
- G0561061
- UPC #
- 845282087116
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 5e
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Green
- Features
- Strain Relief, Molded, Booted
- Wire Gauge
- 24 AWG
- Solid / Stranded
- Stranded
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Network Device
- Connector Plating
- Gold
- Color
- Green
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 1 ft
- Cable Length
- 1 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.