Shop AXIOM
See all product information
Create Account
1Ft Cat6 550Mhz Patch Cable Non-Booted (Red)
- Mfr # C6NB-R1-AX
- Zoro # G0767272
product price:Â
$
2.49
/ea
Sold in multiples of 3 for
$7.47
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Length - Patch Cord
1 ft
Features
Environmentally Friendly
Wire Gauge
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6NB-R1-AX
- Zoro #
- G0767272
- UPC #
- 841280114588
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 1 ft
Details
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Features
- Environmentally Friendly
- Wire Gauge
- 24 AWG
- Cable Type
- Category 6
- Frequency
- 550 MHz
- Color
- Red
- For Use With
- Network Device
- Connector Plating
- Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.