1G DP RJ45 NETWORK ADAPTER
Mfr # PCIE1-2RJ45-AX
Zoro # G814911452
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Width
0.6 in
Depth
2.2"
Includes
Gigabit Ethernet Adapter Full Height Mounting Brackets Half Height Mounting Brackets
Height
3.9 in
Device Supported
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCIE1-2RJ45-AX
Zoro #
G814911452
UPC #
198105002309
Country of Origin
China
Dimensions
Width
0.6 in
Depth
2.2"
Height
3.9 in
Details
Item
Gigabit Ethernet Adapter
Includes
Gigabit Ethernet Adapter Full Height Mounting Brackets Half Height Mounting Brackets
Device Supported
PC
Total Number of Ports
2
Interface/Port Details
(2) Gigabit Ethernet Network
Host Interface
PCI Express 1.1 x1
Operating System Supported
FreeBSD 7.2, Windows Server 2019, Linux 6.x, Linux 5.6, Linux 2.6.30, Windows 11, Windows Server 2008, Windows 8, Windows 7, Windows Server 2016, Windows Vista, Windows 10, Windows 8.1, Windows Server 2003, Windows Server 2008 R2
Chipset Model
I350
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Operating System Compatibility
Linux 5.6, Windows Server 2019, Windows Vista, Linux 2.6.30, Windows Server 2008, FreeBSD 7.2, Windows 7, Windows 8, Windows 11, Windows 10, Windows Server 2003, Windows 8.1, Windows Server 2016, Linux 6.x, Windows Server 2008 R2
Number of Ports
2
Network Standard
10/100/1000Base-T
Interfaces/Ports Details
2 x Gigabit Ethernet Network
Description
AXIOM 1G DP RJ45 NETWORK ADAPTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.