Zoro Homepage

1G DP SFP NETWORK ADAPTER

  • Mfr # PCIE-2SFP-X1-AX

  • Zoro # G410873741


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Number of Ports
2
Max. Data Transfer Rate
1 Gbit/s
Host Interface
PCI Express 2.0 x1
Chipset Model
NHI350AM2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCIE-2SFP-X1-AX
Zoro #
G410873741
UPC #
840177844188
Country of Origin
China

Dimensions

Height
5.1 in
Width
0.5 in

Details

Item
Gigabit Ethernet Adapter
Mounting
Plug-in Card
Number of Ports
2
Max. Data Transfer Rate
1 Gbit/s
Host Interface
PCI Express 2.0 x1
Chipset Model
NHI350AM2
Expansion Slot Type
SFP
Device Supported
Computer, Server, Workstation
Media Type Supported
Optical Fiber
Chipset Manufacturer
Intel
Maximum Data Transfer Rate
1-Gbit/s
Form Factor
Plug-in Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.