Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1G SP RJ45 NETWORK ADAPTER TAA

  • Mfr # AXG95711

  • Zoro # G121709094


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
3.9 in
Network Standard
10/100/1000Base-T
Maximum Data Transfer Rate
1000-Mbit/s
Includes
Gigabit Ethernet CardFull Height and Half Height Mounting Brackets
Features
UEFI Support, Single Root I/O Virtualization (SR-IOV)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG95711
Zoro #
G121709094
UPC #
198105026091
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.9 in
Bracket Height
Full Height and Half Height

Details

Network Standard
10/100/1000Base-T
Maximum Data Transfer Rate
1000-Mbit/s
Includes
Gigabit Ethernet CardFull Height and Half Height Mounting Brackets
Features
UEFI Support, Single Root I/O Virtualization (SR-IOV)
Operating System Compatibility
DOS NDIS 2, VMware Workstation, Windows 7 x32, Windows 7 x64, Windows Server 2012 x64, Linux kernel 2.6.30 x64, Windows 8.1 x64, Windows 8 x64, Windows Vista x32, Windows Server 2012 R2 x64, Windows 8 x32, Windows 10, Vmware ESX 4.02, DOS ODI, Windows Server 2016, Windows Server 2003 x64, Windows Server 2008 x32, Windows Server 2008 R2 x64, Windows Vista x64, Windows Server 2008 x64, Windows Server 2019, Windows 8.1 x32, Windows Server 2003 x32, Windows 11
Maximum Operating Distance
328.08 ft
Device Supported
Server, Workstation
Form Factor
Plug-in Card
Host Interface
PCI Express 2.0 x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.