Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1G SP SFP NETWORK ADAPTER

  • Mfr # AXG102285

  • Zoro # G921709911


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Data Link Protocols
TCP/IP
Form Factor
Plug-in Card
Bracket Height
Full Height, Half Height
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Expansion Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102285
Zoro #
G921709911
UPC #
198105023601
Country of Origin
Multiple

Dimensions

Bracket Height
Full Height, Half Height
Width
0.5 in
Height
5.1 in

Details

Data Link Protocols
TCP/IP
Form Factor
Plug-in Card
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Expansion Slots
1
Device Supported
Server
Network Standard
1000Base-SX
Operating System Compatibility
Windows 8.1 x32, Windows Server 2003 x32, Windows Server 2012 x64, Windows Server 2008 R2, Windows Server 2008 x64, Windows Server 2003 x64, Windows Vista x32, SUSE Linux Enterprise Server (SLES) 10 SP4, Windows Vista x64, Windows Server 2008 R2 x64, Windows 7 x32, FreeBSD 7.2, Windows Server 2012 R2 x64, Windows 7 x64, Windows Server 2012 R2, Windows Server 2012, Red Hat Enterprise Linux 6.x, Red Hat Enterprise Linux 5.6, Windows 8.1 x64, Windows 8 x64, DOS, Linux Kernel 2.6.30, Windows 8 x32, SUSE Linux Enterprise Server (SLES) 11 SP1, Windows Server 2008 x32
Includes
1Gbs Single Port SFP PCIe x1 NIC Card w/Transceiver - AXG102285 - TAA CompliantFull Height and Half Height Mounting Brackets
Media Type Supported
Optical Fiber
Maximum Data Transfer Rate
1-Gbit/s
Host Interface
PCI Express 2.1 x1
Item
Gigabit Ethernet Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.