Shop AXIOM
See all product information
Create Account
1Gb Ddr-333 Sodimm For Dell - A0743530, A0743537
- Mfr # A0743530-AX
- Zoro # G0235990
product price:Â
$
69.29
/ea
Key Features
Width
1.3 in
Length
2.7 in
Thickness
149.6 mil
Number of Pins
200
Form Factor
SoDIMM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0743530-AX
- Zoro #
- G0235990
- UPC #
- 845282049336
- Country of Origin
- Unknown
- Item
- RAM Module
- Number of Pins
- 200
- Form Factor
- SoDIMM
- Memory Standard
- DDR-333/PC-2664
- Device Supported
- Notebook
- Memory Technology
- DDR SDRAM
- Memory Speed
- 333 MHz
Dimensions
- Width
- 1.3 in
- Length
- 2.7 in
- Thickness
- 149.6 mil
- Memory Size
- 1 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.