Shop AXIOM
See all product information
Create Account
1Gb Ddr-333 Sodimm For Toshiba - Ktt3311/1G, Pa3313U-1M1G,
- Mfr # KTT3311/1G-AX
- Zoro # G0279759
product price:Â
$
68.65
/ea
Key Features
Number of Pins
200
Device Supported
Notebook
Memory Standard
DDR-333/PC-2664
Memory Size
1 GB
Memory Technology
DDR SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTT3311/1G-AX
- Zoro #
- G0279759
- UPC #
- 845282010701
- Country of Origin
- Unknown
- Number of Pins
- 200
- Device Supported
- Notebook
- Memory Standard
- DDR-333/PC-2664
- Memory Technology
- DDR SDRAM
- Memory Speed
- 333 MHz
- Item
- RAM Module
Dimensions
- Memory Size
- 1 GB
- Thickness
- 149.6 mil
- Width
- 1.3 in
- Length
- 2.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.