Shop AXIOM
See all product information
Create Account
1Gb Ddr-333 Sodimm Taa Compliant
- Mfr # AXG09490474/1
- Zoro # G0402572
product price:Â
$
73.69
/ea
Key Features
Memory Standard
DDR-333/PC-2664
Width
1.3 in
Thickness
149.6 mil
Length
2.7 in
Memory Storage
1 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG09490474/1
- Zoro #
- G0402572
- UPC #
- 845282072334
- Country of Origin
- Unknown
- Memory Standard
- DDR-333/PC-2664
- Item
- RAM Module
- Memory Storage
- 1 GB
- Number of Pins
- 200
Dimensions
- Width
- 1.3 in
- Thickness
- 149.6 mil
- Length
- 2.7 in
- Bandwidth
- 333 MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.