1GBS SINGLE PORT SFP PCIE 2.0 X1 NIC CARD, TAA COMPLIANT
Mfr # AXG95712
Zoro # G621707224
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Operating System Compatibility
Features
UEFI Support, Single Root I/O Virtualization (SR-IOV)
Bracket Height
Full Height and Half Height
Network Standard
1000Base-X
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG95712
Zoro #
G621707224
UPC #
-
Country of Origin
Malaysia
Dimensions
Bracket Height
Full Height and Half Height
Height
5.1 in
Width
0.5 in
Details
Operating System Compatibility
Item
Gigabit Ethernet Card
Features
UEFI Support, Single Root I/O Virtualization (SR-IOV)
Network Standard
1000Base-X
Media Type Supported
Optical Fiber
Host Interface
PCI Express 2.1 x1
Total Number of Expansion Slots
1
Expansion Slot Type
SFP
Fiber Mode Supported
Single-mode, Multi-mode
Includes
1Gbs Single Port SFP PCIe x1 NIC Card - PCIE-1SFP-X1-AX - TAA CompliantFull Height and Half Height Mounting Brackets
Device Supported
Server, Workstation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.