AXIOM 1GBS SINGLE PORT SFP PCIE X1 NIC CARD W/TRANSCEIVER - PCIE-1SFPSX-X1-AX

  • Mfr # PCIE-1SFPSX-X1-AX

  • Zoro # G116432891


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Height
5.1 in
Maximum Data Transfer Rate
1-Gbit/s
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber
Includes
Gigabit Ethernet Card Full Height and Half Height Mounting Brackets 1 x 1000GBase-SX SFP Transceiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCIE-1SFPSX-X1-AX
Zoro #
G116432891
UPC #
840178000000
Country of Origin
China

Dimensions

Height
5.1 in
Width
0.5 in

Details

Maximum Data Transfer Rate
1-Gbit/s
Fiber Mode Supported
Multi-mode
Item
Gigabit Ethernet Card
Media Type Supported
Optical Fiber
Includes
Gigabit Ethernet Card Full Height and Half Height Mounting Brackets 1 x 1000GBase-SX SFP Transceiver
Device Supported
Server, Workstation
Form Factor
Plug-in Card
Operating System Compatibility
Windows 8 x64, Windows Server 2003 x64, Windows Server 2012 R2 x64, Windows 8.1 x32, Linux 11, Linux 5.6, Linux 6.x, Windows 8 x32, Windows Server 2012 R2, Windows 7 x32, Windows Vista x64, FreeBSD 7.2, Windows Server 2003 x32, Windows Vista x32, Windows Server 2008 R2 x64, Windows Server 2008 x64, Windows 7 x64, Windows Server 2008 x32, Windows Server 2012 x64, Windows Server 2012, Windows 8.1 x64, Linux 10, Linux 2.6.30, Windows Server 2008 R2
Total Number of Expansion Slots
1
Expansion Slot Type
SFP (mini-GBIC)
Host Interface
PCI Express x1
Network Standard
1000Base-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.