This item is Discontinued.

Axiom 1Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb AXHD1TB5427A32M

This item is Discontinued.

Axiom

1Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (Discontinued)

Mfr # AXHD1TB5427A32M
Zoro # G9441445
UPC # 841280144851
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXHD1TB5427A32M
Zoro #
G9441445
UPC #
841280144851
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
1 TB
Speed
5400 rpm
Spindle Speed (rpm)
5400
Drive Interface Standard
SATA/600
Buffer
128 MB
Form Factor
2.5 in
Drive Type
Internal
Storage Capacity
1 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.