1TB C3300N SERIES NVME M.2 SSD

  • Mfr # SSDM2IG16NV1TB-AX

  • Zoro # G010873264


product price: $527.99
/ea
Free Shipping & Returns

Key Features

For Use With
Axiom Compatible
Interface
PCI Express NVMe 3.0 x4
Recording Capacity
1 TB
Device Supported
Server
Random 4KB Read
336000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDM2IG16NV1TB-AX
Zoro #
G010873264
UPC #
840177856969
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
For Use With
Axiom Compatible
Interface
PCI Express NVMe 3.0 x4
Recording Capacity
1 TB
Device Supported
Server
Random 4KB Read
336000IOPS
Drive Type
Internal
Standards
TAA Compliant
Max. Read Transfer Rate
3300 MB/s
Random 4KB Write
288000IOPS
Endurance (TBW)
500 TB
Green Environmental Attribute
Environmentally Friendly
Features
Shock Resistant
Wireless LAN
No
Endurance (DWPD)
0.46
Series
C3300n
Drive Interface
PCI Express NVMe
Max. Write Transfer Rate
2900 MB/s
Maximum Read Transfer Rate
3300-MB/s
Environmentally Friendly
Yes
Durability
Vibration Resistant
Storage Capacity
1 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.