This item is Discontinued.

Axiom 1TB C3300N SERIES PCIE GEN3 X4 NVME M.2, 22X80 SSD - 3D NAND - TAA COMPLIA AXG101609

1TB C3300N SERIES PCIE GEN3 X4 NVME M.2, 22X80 SSD - 3D NAND - TAA COMPLIA (Discontinued)

  • Mfr # AXG101609
  • Zoro # G610873145
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXG101609
Zoro #
G610873145
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
1 TB
Series
C3300n
Max. Read Transfer Rate
3300 MB/s
Green Environmental Attribute
Environmentally Friendly
Random 4KB Read
336000IOPS
Max. Write Transfer Rate
2900 MB/s
Drive Type
Internal
Endurance (DWPD)
0.46
Standards
TAA Compliant
Endurance (TBW)
500 TB
Drive Interface
PCI Express NVMe
Random 4KB Write
288000IOPS
Drive Interface Standard
PCI Express NVMe 3.0 x4
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
3300-MB/s
Environmentally Friendly
Yes
Maximum Write Transfer Rate
2900-MB/s
Storage Capacity
1 TB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.