Zoro Homepage

1TB C5030N SERIES NVME M.2 SSD

  • Mfr # SSDMAP1630NS1TB-AX

  • Zoro # G721710209


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 4.0 x4
Width
0.9 in
For Use With
Sony PlayStation 5
Storage Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDMAP1630NS1TB-AX
Zoro #
G721710209
UPC #
198105016276
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.2 in

Details

Interface
PCI Express NVMe
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 4.0 x4
For Use With
Sony PlayStation 5
Storage Capacity
1 TB
Maximum Read Transfer Rate
5000-MB/s
Drive Type
Internal
Device Supported
Desktop PC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.