1TB C5030N SERIES NVME M.2 TAA
Mfr # AXG103056
Zoro # G421706359
product price: $534.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal
Maximum Read Transfer Rate
5000-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
For Use With
Sony PlayStation 5
Device Supported
Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG103056
Zoro #
G421706359
UPC #
198105016313
Country of Origin
Mexico
Dimensions
Width
0.9 in
Length
1.2 in
Details
Drive Type
Internal
Maximum Read Transfer Rate
5000-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
For Use With
Sony PlayStation 5
Device Supported
Desktop PC
Storage Capacity
1 TB
Interface
PCI Express NVMe
Item
Solid State Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.