1TB C5230E SERIES NVME M.2 TAA
Mfr # AXG102340
Zoro # G414873730
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Width
0.9 in
Length
1.2 in
Interface
PCI Express NVMe
Recording Capacity
1 TB
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG102340
Zoro #
G414873730
UPC #
840177899652
Country of Origin
Mexico
Dimensions
Width
0.9 in
Length
1.2 in
Details
Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
1 TB
Drive Type
Internal
Mean Time Between Failures (MTBF)
171.1 Year
Endurance (TBW)
500 TB
Maximum Sequential Read
5.08-GB/s
Random 4KB Write
289000IOPS
Maximum Sequential Write
4.27-GB/s
Encryption Standard
256-bit AES
Endurance (DWPD)
0.446
Storage Capacity
1 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Standby Power Consumption
4.75 W
Random 4KB Read
195000IOPS
Series
C5230e
Drive Interface
PCI Express NVMe
Features
3D QLC NAND Technology
Standards
TAA Compliant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
AXIOM 1TB C5230E SERIES NVME M.2 TAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.