1TB C5230E SERIES PCIE GEN4 X4 NVM

  • Mfr # SSDMIG2030E1TB-AX

  • Zoro # G114873559


product price:  $766.99
/ea
Free Shipping & Returns

Key Features

For Use With
Compatible Systems: Dell - Alienware Aurora R15 (AMD), Dell - Latitude 3510, Dell - Latitude 5420, Dell - Latitude 5431, Dell - Latitude 7330-/ 7330 2-in-1, Dell - Latitude 7440, Dell - OptiPlex 5080 Micro, Dell - OptiPlex 7090-Tower/Small Form Factor (SFF), Dell - OptiPlex Small Form Factor Plus 7010, Dell - OptiPlex Tower Plus 7010, Dell - Precision 7875 Tower, Lenovo - ThinkBook 14 G7 ARP, Microsoft - Surface Laptop 4
Width
0.9 in
Length
1.2 in
Interface
PCI Express NVMe
Recording Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSDMIG2030E1TB-AX
Zoro #
G114873559
UPC #
840177899614
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.2 in

Details

Item
Solid State Drive
For Use With
Compatible Systems: Dell - Alienware Aurora R15 (AMD), Dell - Latitude 3510, Dell - Latitude 5420, Dell - Latitude 5431, Dell - Latitude 7330-/ 7330 2-in-1, Dell - Latitude 7440, Dell - OptiPlex 5080 Micro, Dell - OptiPlex 7090-Tower/Small Form Factor (SFF), Dell - OptiPlex Small Form Factor Plus 7010, Dell - OptiPlex Tower Plus 7010, Dell - Precision 7875 Tower, Lenovo - ThinkBook 14 G7 ARP, Microsoft - Surface Laptop 4
Interface
PCI Express NVMe
Recording Capacity
1 TB
Endurance (DWPD)
0.446
Encryption Standard
256-bit AES
Device Supported
Desktop PC
Endurance (TBW)
500 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
1 TB
Mean Time Between Failures (MTBF)
171.1 Year
Random 4KB Read
195000IOPS
Drive Type
Internal
Maximum Sequential Write
4.27-GB/s
Compatibility
Maximum Sequential Read
5.08-GB/s
Standby Power Consumption
4.75 W
Random 4KB Write
289000IOPS
Series
C5230e
Features
Garbage Collection
Drive Interface
PCI Express NVMe
Standards
TAA Compliant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 1TB C5230E SERIES NVME M.2 SSD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.