Zoro Homepage

1TB C5242E SERIES NVME M.2 TAA

  • Mfr # AXG102344

  • Zoro # G614873660


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
1.7 in
Interface
PCI Express NVMe
Recording Capacity
1 TB
Storage Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102344
Zoro #
G614873660
UPC #
840177899690
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.7 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
1 TB
Storage Capacity
1 TB
Encryption Standard
256-bit AES
Random 4KB Write
289000IOPS
Maximum Sequential Read
5.08-GB/s
Maximum Sequential Write
4.27-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance (TBW)
500 TB
Mean Time Between Failures (MTBF)
171.1 Year
Standby Power Consumption
4.75 W
Drive Type
Internal
Endurance (DWPD)
0.446
Random 4KB Read
195000IOPS
Series
C5242e
Drive Interface
PCI Express NVMe
Features
SLC Cache
Standards
TAA Compliant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 1TB C5242E SERIES NVME M.2 TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.