1TB - C5280E SERIES NVME M.2 22X80 SSD - 3D QLC SSDMIG2080ES1TB (Discontinued)
- Mfr # AXG102490
- Zoro # G114873528
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AXG102490
Zoro #
G114873528
UPC #
198105002330
Country of Origin
Mexico
Dimensions
Width
0.9 in
Length
3.1 in
Details
Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
1 TB
Random 4KB Write
289000IOPS
Maximum Sequential Read
5.08-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
1 TB
Random 4KB Read
195000IOPS
Standby Power Consumption
4.75 W
Endurance (TBW)
500 TB
Endurance (DWPD)
0.446
Drive Type
Internal
Mean Time Between Failures (MTBF)
171.1 Year
Maximum Sequential Write
4.27-GB/s
Encryption Standard
256-bit AES
Drive Interface
PCI Express NVMe
Features
LDPC ECC Technology
Standards
TAA Compliant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.