200Ft Cat6 Cable (Black) - Taa
- Mfr # AXG99961
- Zoro # G9934525
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
200 ft
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG99961
- Zoro #
- G9934525
- UPC #
- 841280193972
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Black
- Conductor Material
- Copper
- Green Environmental Attribute
- Environmentally Friendly
- Standards
- TAA Compliant
- Features
- Non-booted
- For Use With
- Network Device
Dimensions
- Length - Patch Cord
- 200 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.