200G DP QSFP56 NETWORK ADAPTER
Mfr # PCIE4-M2QSFP56-AX
Zoro # G614911454
product price: $1,875.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Includes
200Gbs Dual Port QSFP56 PCIe 4.0 x16 NIC Card - PCIE4-2QSFP28-AX Full Height and Half Height Mounting Brackets
Maximum Data Transfer Rate
200-Gbit/s
Expansion Slot Type
QSFP56
Network Technology
100GBase-X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCIE4-M2QSFP56-AX
Zoro #
G614911454
UPC #
198105013091
Country of Origin
China
Details
Item
200Gigabit Ethernet Card
Number of Ports
2
Includes
200Gbs Dual Port QSFP56 PCIe 4.0 x16 NIC Card - PCIE4-2QSFP28-AX Full Height and Half Height Mounting Brackets
Maximum Data Transfer Rate
200-Gbit/s
Expansion Slot Type
QSFP56
Network Technology
100GBase-X
Host Interface
PCI Express 4.0 x16
Device Supported
Server
Media Type Supported
Optical Fiber
Application
Network, Server, Data Center
Form Factor
Plug-in Card
Network Standard
100GBase-X
Description
AXIOM 200G DP QSFP56 NETWORK ADAPTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.