20Ft Cat6 550Mhz Patch Cable Non-Booted (Gray)
- Mfr # C6NB-G20-AX
- Zoro # G0839549
product price:Â
$
11.75
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
20 ft
Wire Gauge
24 AWG
Green Environmental Attribute
Environmentally Friendly
Item - Data Cable
Patch Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6NB-G20-AX
- Zoro #
- G0839549
- UPC #
- 841280126505
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Wire Gauge
- 24 AWG
- Green Environmental Attribute
- Environmentally Friendly
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Jacket Color
- Gray
- Solid / Stranded
- Stranded
- Features
- Non-booted
- For Use With
- Network Device
- Contact Plating
- Gold
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Item
- Network Cable
- Cable Jacket Color
- Gray
- End 1 Gender
- Male
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
Dimensions
- Length - Patch Cord
- 20 ft
- Wire Size
- 24 AWG
- Cable Length
- 20 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.