20Ft Cat6 Cable (Yellow) - Taa
- Mfr # AXG96572
- Zoro # G9350104
product price:Â
$
31.89
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
20 ft
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Category - Data Cable
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96572
- Zoro #
- G9350104
- UPC #
- 841280131592
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Standards
- TAA Compliant
- Green Environmental Attribute
- Environmentally Friendly
- Category - Data Cable
- Category 6
- Item - Data Cable
- Patch Cable
- Wire Gauge
- 24 AWG
- Solid / Stranded
- Stranded
- Features
- Non-booted
- Jacket Color
- Yellow
- For Use With
- Network Device
- Contact Plating
- Gold
- End 2 Gender
- Male
- Item
- Network Cable
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Yellow
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
Dimensions
- Length - Patch Cord
- 20 ft
- Cable Length
- 20 ft
- Wire Size
- 24 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.