Zoro Homepage

20FT CAT6 SHIELDED CABLE - YELLOW

  • Mfr # AXG98474

  • Zoro # G610872773


product price: $31.19
/ea

Key Features

End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG98474
Zoro #
G610872773
UPC #
840177892752
Country of Origin
United States

Dimensions

Cable Length
20 ft
Wire Size
26 AWG

Details

Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Yellow
Cable Jacket Material
Polyvinyl Chloride (PVC); Rubber
Standards
TAA Compliant
Cable Type
Category 6
Shielded
Aluminum Foil
Shielded / Unshielded
Shielded
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.