Shop AXIOM
See all product information
Create Account
20Ft Cat6A Bendnflex Ultra-Thin Snagless Patch Cable 650Mhz
- Mfr # C6ABFSB-N20-AX
- Zoro # G9454970
product price:Â
$
25.19
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
20 ft
Transmission Speed
10 Gbps
Standards
TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6ABFSB-N20-AX
- Zoro #
- G9454970
- UPC #
- 841280149313
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Transmission Speed
- 10 Gbps
- Standards
- TAA Compliant
- Features
- Near End Cross Talk (NEXT), Ultra-thin
- Item - Data Cable
- Patch Cable
- Jacket Color
- Green
- Green Environmental Attribute
- Environmentally Friendly
- Wire Gauge
- 28 AWG
- Category - Data Cable
- Category 6a
- Shielded
- Yes
- Solid / Stranded
- Stranded
- For Use With
- Network Device
- Contact Plating
- Gold
- Cable Jacket Color
- Green
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6a
Dimensions
- Length - Patch Cord
- 20 ft
- Cable Length
- 20 ft
- Wire Size
- 28 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.