Shop AXIOM
See all product information
Create Account
20FT CAT6A SNAGLESS SHIELDED (S/FTP) PATCH CABLE - BLACK
- Mfr # C6AMBSFTPK20-AX
- Zoro # G823960878
product price:Â
$
27.99
/ea
Key Features
Cable Length
20 ft
End 1 Gender
Male
End 1 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6AMBSFTPK20-AX
- Zoro #
- G823960878
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 20 ft
- Wire Size
- 26 AWG
Details
- End 1 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- NEC Article and Type
- CM
- Performance Category
- Category 6a
- End 2 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.