Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20TB 12G SAS 7.2K LFF FOR DELL

  • Mfr # 161-BBTX-AX

  • Zoro # G321702987


product price: $1,955.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
For Use With
Dell PowerEdge Server: C6420, R240, R250, R340, R350, R360, R440, R450, R540, R550, R640, R6415, R650, R650xs, R6515, R6525, R660xs, R6625, R740, R740xd, R740xd2, R7425, R750, R750xs, R7515, R7525, R760, R760xd2, R760xs, R7615, R7625, T350, T550, T560
Drive Interface Standard
12Gb/s SAS
Device Supported
Server
Disk Format
512e/4Kn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-BBTX-AX
Zoro #
G321702987
UPC #
198105025896
Country of Origin
Multiple

Details

Drive Type
Internal
For Use With
Dell PowerEdge Server: C6420, R240, R250, R340, R350, R360, R440, R450, R540, R550, R640, R6415, R650, R650xs, R6515, R6525, R660xs, R6625, R740, R740xd, R740xd2, R7425, R750, R750xs, R7515, R7525, R760, R760xd2, R760xs, R7615, R7625, T350, T550, T560
Item
Hard Drive
Drive Interface Standard
12Gb/s SAS
Device Supported
Server
Disk Format
512e/4Kn
Mean Time Between Failures (MTBF)
285.2 Year
Speed
7200 RPM
Storage Capacity
20 TB
Random 4KB Read
170000IOPS
Interface
SAS
Random 4KB Write
400000IOPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.