Zoro Homepage

20TB 12G SAS 7.2K LFF FOR HP

  • Mfr # P53553-B21-AX

  • Zoro # G521706983


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Disk Format
512e/4Kn
Interface
SAS
Drive Type
Internal
Random 4KB Write
400000IOPS
Depth
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P53553-B21-AX
Zoro #
G521706983
UPC #
198105019291
Country of Origin
Multiple

Dimensions

Depth
7.4 in
Height
1 in
Width
4.4 in

Details

Disk Format
512e/4Kn
Interface
SAS
Drive Type
Internal
Random 4KB Write
400000IOPS
Speed
7200 RPM
Hot Swappable
Yes
Item
Hard Drive
Device Supported
Server
Storage Capacity
20 TB
Mean Time Between Failures (MTBF)
285.2 Year
Random 4KB Read
170000IOPS
Drive Interface Standard
12Gb/s SAS

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.