Zoro Homepage

20TB 6G SATA 7.2K LFF FOR HP

  • Mfr # P53555-B21-AX

  • Zoro # G514874941


product price: $2,067.19
/ea
Free Shipping & Returns

Key Features

For Use With
HP ProLiant DL120 Gen9 (G9), ProLiant DL160 Gen9 (G9), ProLiant DL180 Gen9 (G9), ProLiant DL360 Gen10 (G10), ProLiant DL380 Gen10 (G10), ProLiant DL385 Gen10 (G10), ProLiant DL60 Gen9 (G9), ProLiant DL80 Gen9 (G9), ProLiant ML110 Gen9 (G9), ProLiant ML150 Gen9 (G9), ProLiant ML350 Gen9 (G9)
Interface
SATA
Recording Capacity
20 TB
Speed
7200 RPM
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P53555-B21-AX
Zoro #
G514874941
UPC #
198105011776
Country of Origin
China

Details

Item
Hard Drive
For Use With
HP ProLiant DL120 Gen9 (G9), ProLiant DL160 Gen9 (G9), ProLiant DL180 Gen9 (G9), ProLiant DL360 Gen10 (G10), ProLiant DL380 Gen10 (G10), ProLiant DL385 Gen10 (G10), ProLiant DL60 Gen9 (G9), ProLiant DL80 Gen9 (G9), ProLiant ML110 Gen9 (G9), ProLiant ML150 Gen9 (G9), ProLiant ML350 Gen9 (G9)
Interface
SATA
Recording Capacity
20 TB
Speed
7200 RPM
Drive Interface Standard
SATA/600
Device Supported
Storage System
Mean Time Between Failures (MTBF)
285.2 Year
Compatibility
HP ProLiant DL120 Gen9 (G9) ProLiant DL160 Gen9 (G9) ProLiant DL180 Gen9 (G9) ProLiant DL360 Gen10 (G10) ProLiant DL380 Gen10 (G10) ProLiant DL385 Gen10 (G10) ProLiant DL60 Gen9 (G9) ProLiant DL80 Gen9 (G9) ProLiant ML110 Gen9 (G9) ProLiant ML150 Gen9 (G9) ProLiant ML350 Gen9 (G9)
Storage Capacity
20 TB
Disk Format
512e
Drive Type
Internal
Hot Swappable
Yes
Drive Interface
SATA

Description

AXIOM 20TB 6G SATA 7.2K LFF FOR HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.