240GB C565E SERIES DESKTOP SSD
Mfr # SSD3558HX240-AX
Zoro # G622443732
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Features
3D Triple-level Cell Flash
Device Supported
Desktop PC
Endurance (TBW)
74 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSD3558HX240-AX
Zoro #
G622443732
UPC #
198105031859
Country of Origin
Mexico
Details
Features
3D Triple-level Cell Flash
Device Supported
Desktop PC
Endurance (TBW)
74 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Durability
Vibration Resistant
Endurance (DWPD)
0.27
Drive Type
Internal
Encryption Standard
256-bit AES
Mean Time Between Failures (MTBF)
171.1 Year
Maximum Sequential Write
520-MB/s
Storage Capacity
240 GB
Maximum Sequential Read
565-MB/s
Interface
SATA
Item
Solid State Drive
Random 4KB Read
70000IOPS
Random 4KB Write
91000IOPS
Product Line
Client
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.