240GB C565E SERIES DESKTOP SSD TAA
Mfr # AXG103973
Zoro # G322442486
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Desktop PC
Maximum Sequential Write
520-MB/s
Drive Interface Standard
SATA/600
Storage Capacity
240 GB
Features
3D Triple-level Cell Flash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG103973
Zoro #
G322442486
UPC #
198105032030
Country of Origin
Mexico
Details
Device Supported
Desktop PC
Maximum Sequential Write
520-MB/s
Drive Interface Standard
SATA/600
Storage Capacity
240 GB
Features
3D Triple-level Cell Flash
Encryption Standard
256-bit AES
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Mean Time Between Failures (MTBF)
171.1 Year
Item
Solid State Drive
Random 4KB Write
91000IOPS
Drive Type
Internal
Durability
Vibration Resistant
Maximum Sequential Read
565-MB/s
Interface
SATA
Endurance (DWPD)
0.27
Random 4KB Read
70000IOPS
Endurance (TBW)
74 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.