Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240GB C565E SERIES MOBILE SSD TAA

  • Mfr # AXG103969

  • Zoro # G522444525


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Features
3D Triple-level Cell Flash
Interface
SATA
Random 4KB Read
70000IOPS
Endurance (TBW)
74 TB
Maximum Sequential Write
520-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG103969
Zoro #
G522444525
UPC #
198105032078
Country of Origin
Mexico

Details

Features
3D Triple-level Cell Flash
Interface
SATA
Random 4KB Read
70000IOPS
Endurance (TBW)
74 TB
Maximum Sequential Write
520-MB/s
Drive Interface Standard
SATA/600
Mean Time Between Failures (MTBF)
171.1 Year
Storage Capacity
240 GB
Item
Solid State Drive
Endurance (DWPD)
0.27
Encryption Standard
256-bit AES
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Sequential Read
565-MB/s
Random 4KB Write
91000IOPS
Drive Type
Internal
Package Contents
C565e Solid State Drive, 2.5mm Spacer Adapter
Device Supported
Mobile Computing Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.