Zoro Homepage

250GB C5230E SERIES NVME M.2 SSD

  • Mfr # SSDMIG2030E250-AX

  • Zoro # G414873518


product price: $196.99
/ea
Free Shipping & Returns

Key Features

For Use With
Compatible Systems Dell - Alienware Aurora R15 (AMD), Dell - Latitude 3510, Dell - Latitude 5420, Dell - Latitude 5431, Dell - Latitude 7330-/ 7330 2-in-1, Dell - Latitude 7440, Dell - OptiPlex 5080 Micro, Dell - OptiPlex Small Form Factor Plus 7010, Dell - OptiPlex Tower Plus 7010, Dell - Precision 7875 Tower, Lenovo - ThinkBook 14 G7 ARP, Microsoft - Surface Laptop 4
Width
0.9 in
Length
1.2 in
Interface
PCI Express NVMe
Recording Capacity
250 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDMIG2030E250-AX
Zoro #
G414873518
UPC #
840177899591
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.2 in

Details

Item
Solid State Drive
For Use With
Compatible Systems Dell - Alienware Aurora R15 (AMD), Dell - Latitude 3510, Dell - Latitude 5420, Dell - Latitude 5431, Dell - Latitude 7330-/ 7330 2-in-1, Dell - Latitude 7440, Dell - OptiPlex 5080 Micro, Dell - OptiPlex Small Form Factor Plus 7010, Dell - OptiPlex Tower Plus 7010, Dell - Precision 7875 Tower, Lenovo - ThinkBook 14 G7 ARP, Microsoft - Surface Laptop 4
Interface
PCI Express NVMe
Recording Capacity
250 GB
Standby Power Consumption
4.75 W
Random 4KB Write
275000IOPS
Storage Capacity
250 GB
Endurance (TBW)
125 TB
Compatibility
Endurance (DWPD)
0.446
Encryption Standard
256-bit AES
Device Supported
Notebook
Maximum Sequential Write
1.32-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Maximum Sequential Read
4.57-GB/s
Random 4KB Read
100000IOPS
Mean Time Between Failures (MTBF)
171.1 Year
Series
C5230e
Drive Interface
PCI Express NVMe
Features
256-bit AES Encryption
Standards
TAA Compliant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 250GB C5230E SERIES NVME M.2 SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.