250GB C5280e Series NVMe M.2 TAA
Mfr # AXG102488
Zoro # G621705275
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Mean Time Between Failures (MTBF)
171.1 Year
Encryption Standard
256-bit AES
Endurance (TBW)
125 TB
Storage Capacity
250 GB
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG102488
Zoro #
G621705275
UPC #
198105002316
Country of Origin
Mexico
Dimensions
Width
0.9 in
Length
3.1 in
Details
Mean Time Between Failures (MTBF)
171.1 Year
Encryption Standard
256-bit AES
Endurance (TBW)
125 TB
Storage Capacity
250 GB
Interface
PCI Express NVMe
Maximum Sequential Read
4.57-GB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance (DWPD)
0.446
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Write
1.32-GB/s
Random 4KB Write
275000IOPS
Random 4KB Read
100000IOPS
Drive Type
Internal
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.