Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250Gb C565E Series Mobile Ssd

  • Mfr # SSD2558HX250-AX

  • Zoro # G9521324


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Drive Carrier
Yes
Drive Interface Standard
SATA/600
Device Supported
Notebook
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD2558HX250-AX
Zoro #
G9521324
UPC #
-
Country of Origin
Unknown

Dimensions

Drive Carrier Width
3.5 in

Details

Drive Carrier
Yes
Drive Interface Standard
SATA/600
Item
Solid State Drive
Device Supported
Notebook
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Interface
SATA
Drive Type
Internal
Maximum Read Transfer Rate
565-MB/s
Operating Power Consumption
2.10 W
Encryption Standard
256-bit
Endurance (DWPD)
0.27
Endurance (TBW)
74 TB
Environmentally Friendly
Yes
Maximum Write Transfer Rate
520-MB/s
Storage Capacity
250 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.