256GB DDR4-3200 LRDIMM
Mfr # AX43200L22G/256
Zoro # G110871962
product price: $7,702.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL22
Memory Technology
DDR3 SDRAM
Memory Size
256 GB
Memory Voltage
1.20 V
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX43200L22G/256
Zoro #
G110871962
UPC #
840177855948
Country of Origin
China
Dimensions
Memory Size
256 GB
Details
CAS Latency
CL22
Memory Technology
DDR3 SDRAM
Item
RAM Module
Memory Voltage
1.20 V
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Memory Speed
3200 MHz
Signal Processing
Registered
Error Checking
ECC
Memory Standard
DDR4-3200/PC4-25600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.