Shop AXIOM
See all product information
Create Account
256GB DDR4-3200 RDIMM
- Mfr # AX43200R22G/256G
- Zoro # G110871900
product price:Â
$
10,941.99
/ea
Free Shipping & Returns
Key Features
Signal Processing
Registered
CAS Latency
CL22
Memory Size
256 GB
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX43200R22G/256G
- Zoro #
- G110871900
- UPC #
- 840177861239
- Country of Origin
- China
- Signal Processing
- Registered
- CAS Latency
- CL22
- Memory Speed
- 3200 MHz
- Item
- RAM Module
- Memory Standard
- DDR4-3200/PC4-25600
- Error Checking
- ECC
- Memory Voltage
- 1.20 V
- Green Environmental Attribute
- Environmentally Friendly
- Memory Technology
- DDR3 SDRAM
- Number of Pins
- 288
Dimensions
- Memory Size
- 256 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.