Shop AXIOM
See all product information
Create Account
25Ft Cat5E 350Mhz Patch Cable Non-Booted (White)
- Mfr # C5ENB-W25-AX
- Zoro # G0499610
product price:Â
$
12.15
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
25 ft
Wire Gauge
24 AWG
Category - Data Cable
Category 5e
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5ENB-W25-AX
- Zoro #
- G0499610
- UPC #
- 845282088953
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Wire Gauge
- 24 AWG
- Category - Data Cable
- Category 5e
- Green Environmental Attribute
- Environmentally Friendly
- Jacket Color
- White
- Solid / Stranded
- Stranded
- Item - Data Cable
- Patch Cable
- Features
- Non-booted
- For Use With
- Network Device
- Connector Plating
- Gold
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 1 Gender
- Male
- End 2 Gender
- Male
- Performance Category
- Category 5e
- Cable Jacket Color
- White
Dimensions
- Length - Patch Cord
- 25 ft
- Cable Length
- 25 ft
- Wire Size
- 24 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.