Shop AXIOM
See all product information
Create Account
25Ft Cat6 Cable (Yellow) - Taa
- Mfr # AXG96027
- Zoro # G0860418
product price:Â
$
39.59
/ea
Key Features
Cable Type
Category 6
Item - Data Cable
Network Cable
Features
Stranded, Non-booted
Color
Yellow
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96027
- Zoro #
- G0860418
- UPC #
- 841280131608
- Country of Origin
- Unknown
- Cable Type
- Category 6
- Item - Data Cable
- Network Cable
- Features
- Stranded, Non-booted
- Color
- Yellow
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Yellow
Dimensions
- Cable Length
- 25 ft
- Wire Size
- 24 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.