Zoro Homepage

25G DP SFP28 NETWORK ADAPTER

  • Mfr # 540-BCDG-AX

  • Zoro # G710873809


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Includes
10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card for Dell - 540-BBUN, Full Height Mounting Bracket, Low Profile Mounting Bracket
Number of Ports
2
Chipset Manufacturer
Intel
Network Technology
10GBase-SR/LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-BCDG-AX
Zoro #
G710873809
UPC #
840177842993
Country of Origin
China

Dimensions

Width
0.5 in
Bracket Height
Full
Height
6.5 in

Details

Item
25Gigabit Ethernet Card
Mounting
Plug-in Card
Includes
10Gbs Dual Port SFP+ PCIe 3.0 x8 NIC Card for Dell - 540-BBUN, Full Height Mounting Bracket, Low Profile Mounting Bracket
Number of Ports
2
Chipset Manufacturer
Intel
Network Technology
10GBase-SR/LR
Expansion Slot Type
SFP28
Chipset Model
XXV710
Media Type Supported
Optical Fiber
Host Interface
PCI Express 3.0 x8
Network Standard
25GBase-CR, 25GBase-SR/LR, 10GBase-SR/LR, 1000Base-SX/LX
Form Factor
Plug-in Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.