Zoro Homepage

25G DP SFP28 NETWORK ADAPTER

  • Mfr # 817753-B21-AX

  • Zoro # G610873923


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Number of Ports
2
Network Technology
10GBase-X
Expansion Slot Type
SFP28
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817753-B21-AX
Zoro #
G610873923
UPC #
840177852510
Country of Origin
China

Details

Item
25Gigabit Ethernet Card
Mounting
Plug-in Card
Number of Ports
2
Network Technology
10GBase-X
Expansion Slot Type
SFP28
Media Type Supported
Optical Fiber
Host Interface
PCI Express 3.0 x8
Device Supported
Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.