Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25G DP SFP28 NETWORK ADAPTER

  • Mfr # PCIE3-2SFP28-AX

  • Zoro # G810873631


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Includes
25Gbs Dual Port SFP28 PCIe 3.0 x8 NIC Card - PCIE3-2SFP28-AX, Low Profile Brackets, Full Height Bracets
Mounting
Plug-in Card
Host Interface
PCI Express 3.0 x8
Data Transfer Rate
3.13 GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCIE3-2SFP28-AX
Zoro #
G810873631
UPC #
840177840319
Country of Origin
China

Dimensions

Width
0.5 in
Height
6.5 in

Details

Item
25Gigabit Ethernet Card
Number of Ports
2
Includes
25Gbs Dual Port SFP28 PCIe 3.0 x8 NIC Card - PCIE3-2SFP28-AX, Low Profile Brackets, Full Height Bracets
Mounting
Plug-in Card
Host Interface
PCI Express 3.0 x8
Data Transfer Rate
3.13 GB/s
Media Type Supported
Optical Fiber
Chipset Model
XXV710
Network Technology
1000Base-SX/LX
Device Supported
NAS Storage Device
Chipset Manufacturer
Intel
Expansion Slot Type
SFP28
Network Standard
25GBase-SR/LR, 10GBase-SR/LR, 1000Base-SX/LX
Maximum Data Transfer Rate
25-Gbit/s
Form Factor
Plug-in Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.